Shop All Stretch Wrap
Partners Brand
Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case
Mfr # SF1880CAST
Zoro # G2285442
product price: $137.99
/pk 4, $34.50/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 375"
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF1880CAST
- Zoro # G2285442
- UPC # 848109044262
- Country of Origin China
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 375" |
Details
Item | Cast Hand Strtch Film,18"x80 ga.x375 ft.,Package Quantity 4 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Odometer Disclosure Statements, 5 2/3" X 8 1/4"-3 Part, 100 Per Pack Pk (ODOM-CT (839))
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- MARTIN YALE Smart Crease, Semi-Automatic (CR828)
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Yellow, 12/Case (TNBEC305YEL)
- PARTNERS BRAND Hand Saver Dispenser, Yellow, 1 Each (SF1017)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case (SF188CAST)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 80 Gauge x 1500', Black, 4/Case (SF158B)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Black, 4/Case (SF188B)
- PARTNERS BRAND Extended Core Cast Stretch Film, 80 Gauge, 20" x 1,000', Clear, 4/Case (SF208)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- Partners Brand Stretch Wrap