Shop All Reclosable Bags
Partners Brand
Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Yellow, 4/Case
Mfr # SF188CYELLOW
Zoro # G6071149
product price: $328.99
/pk 4, $82.25/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1500'
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF188CYELLOW
- Zoro # G6071149
- UPC # 848109052304
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 18" |
Length | 1500' |
Details
Color | Yellow |
Item | Strtch Film,18x80 Gauge x18000",Ylw,PK4 |
Description
Strtch Film,18x80 Gauge x18000 In.,Ylw,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTAVIEW Desk Ref Sys, 10 Panels, Assorted (561200)
- ZORO SELECT Shipping Box, 22x22x12 in (55NN08)
- AVERY Name Tag Stickers, White Rectangl, PK100 (5143)
- AMPAD Pad, Perf, 8.5X14, Wrwe50Dz Pk (TOP20330)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 10 x 24", Clear, 500/Case (PB4180)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 18" x 20", Clear, 500/Case (PB3830)
- PARTNERS BRAND Flat 6 Mil Poly Bags, 11" x 16", 500/Case (PB4219)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3692)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 20" x 24", Clear, 100/Case (PB3907)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6" x 4", Clear, 1000/Case (PB3725)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 4" x 7", Clear, 1000/Case (MG3570)
- Partners Brand Reclosable Bags