Shop All Reclosable Bags
Partners Brand
Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Purple, 4/Case
Mfr # SF188CPURPLE
Zoro # G6071167
product price: $312.99
/pk 4, $78.25/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1500'
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF188CPURPLE
- Zoro # G6071167
- UPC # 848109052281
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 18" |
Length | 1500' |
Details
Color | Purple |
Item | Strtch Film,18x80 Gauge x18000",Prpl,PK4 |
Description
Strtch Film,18x80 Gauge x18000 In.,Prpl,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREFOOT BOOKS Babys First Words Board Book (9781782858720)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A852)
- FROGGY'S FOG Poseidon Aqua Fog Fluid - Long Distance Formula - 4 Gallon Case (PAF-LD-4)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle (22XM24)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 10", Clear, 1000/Case (PB3698)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 2" x 3", Clear, 1000/Case (PB3855)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 10" x 13", Clear, 100/Case (PB3660RP100)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 10" x 24", Clear, 500/Case (PB4096)
- PARTNERS BRAND Bundling Stretch Film, 5" x 80 Gauge x 1000', Yellow, 12/Case (TNB305YELLOW)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3695)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- Partners Brand Shipping & Packing Bags