Shop All Reclosable Bags
Partners Brand
Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Orange, 4/Case
Mfr # SF188CORANGE
Zoro # G6071173
product price: $350.99
/pk 4, $87.75/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Length 1500'
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF188CORANGE
- Zoro # G6071173
- UPC # 848109052298
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 18" |
Length | 1500' |
Details
Color | Orange |
Item | Strtch Film,18x80 Gauge x18000",Or,PK4 |
Description
Strtch Film,18x80 Gauge x18000 In.,Or,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Fluorescent Orange, 500/Roll (DL636H)
- SMEAD Folder, File, Ltr, 1/3, Pink Pk (SMD12643)
- PACON UCreate™ Plastic Poster Board, Clear, 22" x 28", PK25 (MMK04714)
- CREATIVE CONVERTING Birthday Burst Dizzy Danglers, 30", 30PK (347445)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 14", Clear, 1000/Case (PB3559)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 4" x 4", Clear, 1000/Case (PB3705)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 8" x 8", Clear, 1000/Case (PB3878)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 14" x 24", Clear, 250/Case (PB3923)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3520)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 7" x 10", Clear, 1000/Case (PB3632)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 6", Clear, 1000/Case (PB3856)
- Partners Brand Shipping & Packing Bags