Shop All Stretch Wrap
Partners Brand
Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Blue, 4/Case
Mfr # SF188CBLUE
Zoro # G4922401
product price: $276.99
/pk 4, $69.25/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1500 ft.
- Color Blue
- Gauge 80 ga.
- Dispensing Type - Stretch Wrap Hand Dispensed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF188CBLUE
- Zoro # G4922401
- UPC # 016203481836
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1500 ft. |
Details
Item | Stretch Film,18"x80 Gaugex1500Ft,Blu,PK4 |
Color | Blue |
Gauge | 80 ga. |
Dispensing Type - Stretch Wrap | Hand Dispensed |
Style | Cast |
Description
Stretch Film,18 In.x80 Gaugex1500Ft,Blu,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Ink 35549 Paint Sharpie Oil Base; Medium Point; Black (YYSP-SAN35549)
- AVERY Dividers, Index, Sidetab, 2 25PK (AVE11912)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle (55VJ19)
- SWINGLINE Optima Full Desk Stapler, 25 Sheet (S7087800D)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 60 Gauge x 2000', Clear, 4/Case (SF186)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', White, 12/Case (TNBEC305WHT)
- PARTNERS BRAND Blown Hand Stretch Film, 12" x 90 Gauge x 1500', Clear, 4/Case (SF129)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 120 Gauge x 1000', Clear, 4/Case (SF181)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 3" x 1000', Blue, 18/Case (TNBEC303BLUE)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case (SF188)
- BSC PREFERRED 5'' x 150 Gauge x 600' Extended Core Bundling Film, 12PK (TNBEC905)
- Partners Brand Stretch & Shrink Wrap