Shop All Reclosable Bags
Partners Brand
Cast Hand Stretch Film, 18" x 120 Gauge x 1000', Red, 4/Case
Mfr # SF181CRED
Zoro # G6071392
product price: $341.99
/pk 4, $85.50/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1000'
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF181CRED
- Zoro # G6071392
- UPC # 848109052311
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 18" |
Length | 1000' |
Details
Color | Red |
Item | Strtch Film,18x120 Gauge x12000",Rd,PK4 |
Description
Strtch Film,18x120 Gauge x12000 In.,Rd,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 5 x 8-1/2" Four Ring Refill Sheets (14-055)
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- DURO 80076 CPC BBL 57 lbs Natural Kraft, 500PK (80076 CPC)
- SMEAD Folder 8-1/2 x 11", 1/3-Cut Tab, Assorted Colors, Pk12 (11641)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3695)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 5", Clear, 1000/Case (PB3721)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 12" x 24", Clear, 500/Case (PB4099)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 7" x 10", Clear, 1000/Case (PB3877)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3911)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3860)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CNW8)
- Partners Brand Reclosable Bags