Shop All Stretch Wrap
Partners Brand
Cast Hand Stretch Film, 15" x 70 Gauge x 1500', Clear, 4/Case
Mfr # SF157CAST
Zoro # G4922471
product price: $139.99
/pk 4, $35.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Length 1500'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF157CAST
- Zoro # G4922471
- UPC # 841436040686
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 15" |
Length | 1500' |
Details
Item | Stretch Film,15"x70 Gaugex1500Ft,Clr,PK4 |
Color | Clear |
Description
Stretch Film,15 In.x70 Gaugex1500Ft,Clr,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0597830)
- HAMMERMILL Laser Paper - HAM - White - 8-1/2 x 11 - 24 lb. - 500 Sheets/Ream (104604)
- ACME UNITED Clauss 10257 Forged Nickel Plated Straight Office Scissors, 8" (10257)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 12", Kraft, 15/Bundle (493T90)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 120 Gauge x 1000', Clear, 4/Case (SF181)
- PARTNERS BRAND Pre-Stretch Film, 17.2" x 38 Gauge x 1,500', Clear, 4/Case (SF183PS)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151)
- PARTNERS BRAND Colored Cast Machine Stretch Film, 20" x 80 Gauge x 6000', Blue, 1/Roll (MSF2080BLUE)
- PARTNERS BRAND Bundling Stretch Film, 5" x 120 Gauge x 600', Clear, 12/Case (TNB705)
- ZORO SELECT Hand Stretch Wrap 10" x 1000 ft., Blown Style, Clear (15A833)
- Partners Brand Stretch & Shrink Wrap