Shop All Stretch Wrap
Partners Brand
Cast Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case
Mfr # SF151CAST
Zoro # G4922499
product price: $168.99
/pk 4, $42.25/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Length 1000'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF151CAST
- Zoro # G4922499
- UPC # 841436040778
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 15" |
Length | 1000' |
Details
Item | Stretch Film,15"x120Gaugex1000Ft,Clr,PK4 |
Color | Clear |
Description
Stretch Film,15 In.x120Gaugex1000Ft,Clr,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINDWARE Q-bitz Game (44002W)
- FISKARS Fiskars Softouch Scissors, 5 in. Length, 1-3/4 in. Cut (1905001001)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- EZ LINE Oil-Based Paint Marker: Silver (958-SIL)
- PARTNERS BRAND Bundling Stretch Film, 7 1/2" x 80 Gauge x 1000', Clear, 4/Case (TNB750)
- PARTNERS BRAND Bundling Stretch Film, 100 Gauge, 3" x 650', Clear, 4/Case (TNB5034PK)
- PARTNERS BRAND Blown Machine Stretch Film, 20" x 75 Gauge x 5000', Clear, 1/Roll (MSF20755B)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- PARTNERS BRAND Plastic Bundling Stretch Film Dispensers, White, 4/Case (TNB100)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Yellow, 12/Case (TNBEC305YEL)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- Partners Brand Stretch & Shrink Wrap