Shop All Carton Staplers
Partners Brand
Pneumatic/Roll Feed Carton Stapler, 3/4", Green, 1/Each
Mfr # ST119
Zoro # G6630307
product price: $1,818.99
/ea
Free Shipping & Returns
$1,818.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Heavy
- Stapling Position Bottom
- Staple Capacity 250
- Color Green/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # ST119
- Zoro # G6630307
- UPC # 841436043359
- Country of Origin United States
- Category Carton Staplers
Details
Item | Carton Stapler W/ Pneumatic Roll Feed |
Duty | Heavy |
Stapling Position | Bottom |
Staple Capacity | 250 |
Color | Green/Black |
Description
Carton Stapler,Pneumatic Roll Feed,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Light Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5461, 3/4" Round, Pack of 1008 (727825461)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Perishable, Pk50 (16V025)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", White, 25/Bundle (22XL94)
- PARTNERS BRAND Pneumatic/Roll Feed Carton Stapler, 5/8", Orange, 1/Each (ST118)
- SPEC OPS M8 Chevron Crown Plier Stapler (M8)
- BOSTITCH Remover, Staple, Carton, Hvdty (G27W)
- ISM ENTERPRISES ISM C 5/8 25M Stick Staples (1602-5032)
- SPEC OPS M8E Elite Chevron Crown Plier Stapler (M8E)
- SPEC OPS M68E Elite Heavy Wire Plier Stapler (M68E)
- ISM ENTERPRISES ISM C 3/4 Pneumatic Stick Stapler (2618-2321)
- Partners Brand Carton Staplers