Shop All Shipping Cartons
Partners Brand
Carton Sizer/Reducer, 1/Each
Mfr # SIZER
Zoro # G4923235
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SIZER
- Zoro # G4923235
- UPC # 841436047807
- Country of Origin China
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Carton Sizer/Reducer, 1PK |
Description
Carton Sizer/Reducer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2W0508)
- HCS Reclosable Poly Bag Zipper Seal 9" x 6", 1.8 mil, Clear, Pk1000 (HCS7013)
- CANON PIXMA TR7020a WH Wireless All-in-One Inkjet Printer, Copy/Print/Scan, White (4460C072)
- PARTNERS BRAND Corrugated Boxes, 16" x 12" x 14", Kraft, 25/Bundle (161214)
- PARTNERS BRAND Corrugated Boxes, 36" x 12" x 8", Kraft, 20/Bundle (36128)
- PARTNERS BRAND Corrugated Boxes, 22" x 15" x 10", Kraft, 25/Bundle (221510)
- PARTNERS BRAND Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048)
- PARTNERS BRAND Tall Corrugated Boxes, 4" x 4" x 74", Kraft, 10/Bundle (4474)
- PARTNERS BRAND Stationery Folding Cartons, 8 5/8" x 6 1/2" x 3", White, 200/Case (S5)
- PARTNERS BRAND Gift Boxes, 3" x 3" x 2", Kraft, 100/Case (GB332K)
- Partners Brand Shipping Cartons