Shop All Cable Ties
Partners Brand
Cable Ties, 80#, 14", Natural, 100/Case
Mfr # CT1480
Zoro # G4925621
product price: $32.79
/pk 100, $0.33/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color natural
- Width .250"
- Tensile Strength 80 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT1480
- Zoro # G4925621
- UPC # 848109025544
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | .250" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 80 lbs. |
Freight Class | 70 |
Description
Cable Ties,80,14 In.,Natural,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug (HBL4200PS2W)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C340)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14P14V53)
- DAYTON Circuit Breaker, NDB2-63 B10/1 Series 10A, 1 Pole, 277V AC, B Curve (5ZUW2)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case (CTID80)
- PARTNERS BRAND Cable Ties, 50#, 9", Natural, 1000/Case (CT950)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- RETYZ Releasable Cable Tie, Brown, 0.09" W (VRT-S06BR-TA)
- Partners Brand Cable Ties