Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 7", Natural, 1000/Case
Mfr # CT750
Zoro # G4925658
product price: $60.15
/pk 1000, $0.06/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Color natural
- Width .190"
- Tensile Strength 50 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT750
- Zoro # G4925658
- UPC # 848109025698
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7" |
Width | .190" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lbs. |
Freight Class | 70 |
Description
Cable Ties,50,7 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Starter w/Cap, 2 Screw, 60A (82-2151)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: No (XTCE115G00A)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY8200GRY)
- PARTNERS BRAND UV Cable Ties, 18#, 6", Black, 1000/Case (CTUV618)
- PARTNERS BRAND Metal Detectable Cable Ties, 40#, 8", Blue, PK100 (CTMD25)
- PARTNERS BRAND Cable Ties, 120#, 6", Natural, 100/Case (CT6120)
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Yellow, 100/Case (CTID86)
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case (CTUV418)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- SIMPSON 9 in. LSTA9 Strong-Tie Strap (5606520)
- Partners Brand Cable Ties