Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 36", Natural, 100/Case
Mfr # CT3650
Zoro # G4925685
product price: $45.19
/pk 100, $0.45/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Color natural
- Width .190"
- Tensile Strength 50 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT3650
- Zoro # G4925685
- UPC # 848109025599
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 36" |
Width | .190" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lbs. |
Freight Class | 70 |
Description
Cable Ties,50,36 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8ABRB)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- PARTNERS BRAND Cable Ties, 120#, 16", Natural, 100/Case (CT16120)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- PARTNERS BRAND UV Cable Ties, 120#, 21", Black, 100/Case (CTUV21120)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 500 pk (AL-11-50 0-D)
- Partners Brand Cable Ties