Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 21", Natural, 500/Case
Mfr # CT2150
Zoro # G4925691
product price: $78.75
/pk 500, $0.16/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21"
- Color natural
- Width .190"
- Tensile Strength 50 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT2150
- Zoro # G4925691
- UPC # 848109025551
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 21" |
Width | .190" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lbs. |
Freight Class | 70 |
Description
Cable Ties,50,21 In.,Natural,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 6in, PK5 (HSK-600 1/8 Clr 6)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-A2D1)
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- ANDERSON POWER PRODUCTS Powerpole Contact, 12/16 ga., 30A, PK50 (123115-050)
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case (CT740)
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case (CT8120)
- PARTNERS BRAND UV Cable Ties, 40#, 7", Black, 1000/Case (CTUV740)
- PARTNERS BRAND UV Cable Ties, 40#, 8", Black, PK1000 (CTUV840)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 36", Natural, PK100 (CT36175)
- PARTNERS BRAND Cable Ties, 50#, 12", Natural, PK1000 (CT1250)
- POWER FIRST 8" L Cable Tie NAT PK 1000 (36J194)
- Partners Brand Cable Ties