Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 18", Yellow, 500/Case
Mfr # CT185C
Zoro # G4925719
product price: $77.89
/pk 500, $0.16/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT185C
- Zoro # G4925719
- UPC # 841436007047
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 18" |
Width | .190" |
Details
Color | Yellow |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
Cable Ties,50,18 In.,Yellow,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW553)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-240A)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Pink, 500/Case (CT185L)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Orange, 500/Case (CT185H)
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case (CTBR1A)
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case (CTUV418)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- Partners Brand Cable Ties