Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 17", Natural, 1000/Case
Mfr # CT1750
Zoro # G4925831
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Color natural
- Width .190"
- Tensile Strength 50 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT1750
- Zoro # G4925831
- UPC # 841436047678
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 17" |
Width | .190" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lbs. |
Freight Class | 70 |
Description
Cable Ties,50,17 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- STA-KON 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (10RC-6F)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 18", Natural, 100/Case (CT18175)
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Blue, 1000/Case (CT115D)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- PARTNERS BRAND Cable Ties, 50#, 18", Yellow, 500/Case (CT185C)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Green (CT-08-40-500-GN)
- Partners Brand Cable Ties