Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 14", Natural, 1000/Case
Mfr # CT1450
Zoro # G4925868
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lbs.
- Material Nylon
- Features Tamper Proof
- Product Name CT1450 Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CT1450
- Zoro # G4925868
- UPC # 841436047654
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | 0.19" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lbs. |
Material | Nylon |
Features | Tamper Proof |
Product Name | CT1450 Cable Tie |
Additional Information | Tamper Proof |
Product Color | Natural |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Material | Nylon |
Freight Class | 70 |
Description
Cable Ties,50,14 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120DF)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Green, 1000/Case (CT145A)
- PARTNERS BRAND Cable Ties, 50#, 12", Natural, PK1000 (CT1250)
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- PARTNERS BRAND UV Cable Ties, 80#, 14", Black, 100/Case (CTUV1480)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-27-25)
- Partners Brand Cable Ties