Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 11", Natural, 1000/Case
Mfr # CT1150
Zoro # G4925895
product price: $85.59
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lbs.
- Material Nylon
- Features Tamper Proof
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT1150
- Zoro # G4925895
- UPC # 841436047630
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 0.19" |
Height | 11" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lbs. |
Material | Nylon |
Features | Tamper Proof |
Product Material | Nylon |
Product Color | Natural |
Cable Manager Type | Cable Tie |
Product Name | CT1150 Cable Tie |
Product Type | Cable Tying |
Additional Information | Tamper Proof |
Freight Class | 70 |
Description
Cable Ties,50,11 In.,Natural,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- GE Bonding Screw, 200 Ax3L (TBS)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Red, 1000/Case (CT115B)
- PARTNERS BRAND Cable Ties, 50#, 15", Natural, PK1000 (CT1550)
- PARTNERS BRAND Cable Ties, 50#, 12", Natural, PK1000 (CT1250)
- PARTNERS BRAND UV Cable Ties, 175#, 36", Black, PK100 (CTUV36175)
- PARTNERS BRAND UV Cable Ties, 120#, 11", Black, 100/Case (CTUV11120)
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Green, 1000/Case (CT145A)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 (BT4M-M)
- Partners Brand Cable Ties