Shop All Cable Ties
Partners Brand
Cable Ties, 40#, 9", Natural, 1000/Case
Mfr # CT940
Zoro # G4925910
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.14"
- Tensile Strength 40 lbs.
- Material Nylon
- Features Tamper Proof
- Cable Manager Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CT940
- Zoro # G4925910
- UPC # 841436047586
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 9" |
Width | 0.14" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 40 lbs. |
Material | Nylon |
Features | Tamper Proof |
Cable Manager Type | Cable Tie |
Product Name | CT940 Cable Tie |
Product Type | Cable Tying |
Product Material | Nylon |
Additional Information | Tamper Proof |
Freight Class | 70 |
Description
Cable Ties,40,9 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 6 Outlet Surge Protector, 8 Ft Cord, 800 Joules, White, 14014 (14014)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JKS-10)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Yellow, 1000/Case (CT444C)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- PARTNERS BRAND Metal Detectable Cable Ties, 50#, 15", Blue, PK100 (CTMD35)
- PARTNERS BRAND Cable Ties, 50#, 15", Natural, PK1000 (CT1550)
- PARTNERS BRAND Cable Ties, 40#, 4" 4, Natural, 1000/Case (CT440)
- GARDNER BENDER 8 in. Multi Color Standard Duty Cable Tie, 100PK (221016)
- Partners Brand Cable Ties