Shop All Cable Ties
Partners Brand
Cable Ties, 40#, 5 1/2", Natural, 1000/Case
Mfr # CT540
Zoro # G4925965
product price: $42.69
/pk 1000, $0.04/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5"
- Color natural
- Width 0.10"
- Tensile Strength 40 lbs.
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT540
- Zoro # G4925965
- UPC # 841436047548
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 5.5" |
Width | 0.10" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 40 lbs. |
Material | Nylon |
Features | Tamper Proof |
Product Type | Cable Tying |
Product Color | Natural |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Product Name | CT540 Cable Tie |
Additional Information | Tamper Proof |
Freight Class | 70 |
Description
Cable Ties,40,5 1/2 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE TYPE ET-16 INDICATING LAMP 125V 2000OHM PILOT LIGHT (0165A7844P3)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, C Curve (M9F22316)
- PARTNERS BRAND Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100 (CTM15B)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- PARTNERS BRAND UV Cable Ties, 175#, 36", Black, PK100 (CTUV36175)
- PARTNERS BRAND Metal Detectable Cable Ties, 50#, 15", Blue, PK100 (CTMD35)
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 (CT650)
- SURTEK Plastic Cable Tie Black Color 165 Pieces 100 X 2.5Mm (114203)
- Partners Brand Cable Ties