Shop All Cable Ties
Partners Brand
Cable Ties, 40#, 4" 4, Natural, 1000/Case
Mfr # CT440
Zoro # G4925971
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.14"
- Tensile Strength 40 lbs.
- Material Nylon
- Features Tamper Proof
- Product Type Cable Tying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CT440
- Zoro # G4925971
- UPC # 841436047531
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.14" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 40 lbs. |
Material | Nylon |
Features | Tamper Proof |
Product Type | Cable Tying |
Additional Information | Tamper Proof |
Cable Manager Type | Cable Tie |
Product Name | CT440 Cable Tie |
Product Color | Natural |
Product Material | Nylon |
Freight Class | 70 |
Description
Cable Ties,40,4 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD2-10)
- DEL CITY DIV OF ACTUANT Del City 2026 Plated Steel Loom Clamp- 1-5/8", Priced per pack of 10 (2026)
- TRIPP LITE Heavy Duty Power Extension Cord 15A 14AWG 5-15P to L5-15R 15FT (P024-015)
- HUBBELL Locking Plug (HBL2621ST)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case (CT740)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- PARTNERS BRAND UV Cable Ties, 175#, 24", Black, PK100 (CTUV24175)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- Partners Brand Cable Ties