Shop All Cable Ties
Partners Brand
Cable Ties, 40#, 14", Natural, 500/Case
Mfr # CT1440
Zoro # G4925980
product price: $61.25
/pk 500, $0.12/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color natural
- Width .140"
- Tensile Strength 40 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT1440
- Zoro # G4925980
- UPC # 848109025650
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | .140" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 40 lbs. |
Freight Class | 70 |
Description
Cable Ties,40,14 In.,Natural,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Stndrd Blade Fuses 10 Amp Red Type ATO PK5 (1711PK)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Ivory (HBL415I)
- ECLIPSE TOOLS Wire Ferrule Black, 1 AWG, PK100 (701-100-100)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- PARTNERS BRAND Cable Ties, 120#, 26", Natural, 100/Case (CT26120)
- PARTNERS BRAND Cable Ties, 18#, 7", Natural, 1000/Case (CT718)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Yellow, 100/Case (CTID82)
- PARTNERS BRAND Beaded Security Tie, 8", Black, 2000/Case (CTBS8C)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Pink, 1000/Case (CT444L)
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case (CT740)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Green, 1000/Case (CT422G)
- Partners Brand Cable Ties