Shop All Cable Ties
Partners Brand
Cable Ties, 40#, 11", Natural, 1000/Case
Mfr # CT1140
Zoro # G4926008
product price: $69.29
/pk 1000, $0.07/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width .140"
- Tensile Strength 40 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT1140
- Zoro # G4926008
- UPC # 841436047609
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | .140" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 40 lbs. |
Freight Class | 70 |
Description
Cable Ties,40,11 In.,Natural,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62ED)
- SQUARE D Manual Motor Starter, Button, 24-32A, 1P (GV2ME32)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408NK)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Red, 1000/Case (CT115K)
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Yellow, 100/Case (CTID86)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Pink, 500/Case (CT185L)
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case (CT1650)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK1000 (PLT1.5S-M0)
- Partners Brand Cable Ties