Shop All Cable Ties
Partners Brand
Cable Ties, 40#, 10", Natural, 1000/Case
Mfr # CT1040
Zoro # G4926017
product price: $60.29
/pk 1000, $0.06/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.14"
- Tensile Strength 40 lbs.
- Material Nylon
- Features Tamper Proof
- Cable Manager Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT1040
- Zoro # G4926017
- UPC # 841436047593
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 10" |
Width | 0.14" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 40 lbs. |
Material | Nylon |
Features | Tamper Proof |
Cable Manager Type | Cable Tie |
Additional Information | Tamper Proof |
Product Type | Cable Tying |
Product Color | Natural |
Product Name | CT1040 Cable Tie |
Product Material | Nylon |
Freight Class | 70 |
Description
Cable Ties,40,10 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (25464905)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- HONDA Carburetor Gasket (16221-Z5K-000)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Yellow, 1000/Case (CT444C)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case (CTUV418)
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Red, 1000/Case (CT115K)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK50 (PRT-S32FO-PA)
- Partners Brand Cable Ties