Shop All Cable Ties
Partners Brand
Cable Ties, 18#, 8", Natural, 1000/Case
Mfr # CT818
Zoro # G4926026
product price: $39.89
/pk 1000, $0.04/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Color natural
- Width 0.10"
- Tensile Strength 18 lbs.
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT818
- Zoro # G4926026
- UPC # 841436047524
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.10" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lbs. |
Material | Nylon |
Features | Tamper Proof |
Product Material | Nylon |
Product Color | Natural |
Additional Information | Tamper Proof |
Product Type | Cable Tying |
Product Name | CT818 Cable Tie |
Cable Manager Type | Cable Tie |
Freight Class | 70 |
Description
Cable Ties,18,8 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BC60-1AA0)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Orange, 1000/Case (CT422H)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 36", Natural, PK100 (CT36175)
- PARTNERS BRAND UV Cable Ties, 80#, 14", Black, 100/Case (CTUV1480)
- PARTNERS BRAND Beaded Security Tie, 8", Black, 2000/Case (CTBS8C)
- PARTNERS BRAND UV Cable Ties, 18#, 8", Black, 1000/Case (CTUV818)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- Partners Brand Cable Ties