Shop All Cable Ties
Partners Brand
Cable Ties, 18#, 7", Natural, 1000/Case
Mfr # CT718
Zoro # G4926035
product price: $39.65
/pk 1000, $0.04/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .100"
- Tensile Strength 18 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT718
- Zoro # G4926035
- UPC # 848109025537
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7" |
Width | .100" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lbs. |
Freight Class | 70 |
Description
Cable Ties,18,7 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- CANTEX Reducer, 4 In. x 3 In., PVC, 2-39/64 In. L (5142227)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SAO12V02S)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Green, 1000/Case (CT422G)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Orange, 1000/Case (CT422H)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- PARTNERS BRAND Metal Detectable Cable Ties, 50#, 15", Blue, PK100 (CTMD35)
- PARTNERS BRAND UV Cable Ties, 175#, 21", Black, 100/Case (CTUV21175)
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Yellow, 100/Case (CTID86)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- Partners Brand Cable Ties