Shop All Cable Ties
Partners Brand
Cable Ties, 18#, 6", Natural, PK1000
Mfr # CT618
Zoro # G4926041
product price: $34.99
/pk 1000, $0.03/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .100"
- Tensile Strength 18 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT618
- Zoro # G4926041
- UPC # 848109025520
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6" |
Width | .100" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lbs. |
Freight Class | 70 |
Description
Cable Ties,18,6 In.,Natural,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WFB2)
- GAMPAK CONNECT 90 FLX BX 3/4"" (49806)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 208/120V AC, A Curve (QOB330GFI)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450Z)
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Fluorescent Pink, 1000/Case (CT145L)
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 (CT650)
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- PARTNERS BRAND Cable Ties, 50#, 7", Natural, 1000/Case (CT750)
- PARTNERS BRAND Cable Ties, 120#, 10", Natural, 100/Case (CT10120)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- Partners Brand Cable Ties