Shop All Cable Ties
Partners Brand
Cable Ties, 18#, 5 1/2", Natural, 1000/Case
Mfr # CT518
Zoro # G4926050
product price: $35.19
/pk 1000, $0.04/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5"
- Color natural
- Width 0.10"
- Tensile Strength 18 lbs.
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT518
- Zoro # G4926050
- UPC # 841436047517
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 5.5" |
Width | 0.10" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lbs. |
Material | Nylon |
Features | Tamper Proof |
Product Material | Nylon |
Product Type | Cable Tying |
Product Color | Natural |
Additional Information | Tamper Proof |
Product Name | CT518 Cable Tie |
Cable Manager Type | Cable Tie |
Freight Class | 70 |
Description
Cable Ties,18,5 1/2 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5362LC2W (HBL5362LC2W)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 12 in D (CTD306012LG)
- POWER FIRST 6ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD5)
- PARTNERS BRAND Beaded Security Tie, 8", Black, 2000/Case (CTBS8C)
- PARTNERS BRAND Metal Detectable Cable Ties, 40#, 8", Blue, PK100 (CTMD25)
- PARTNERS BRAND UV Cable Ties, 120#, 11", Black, 100/Case (CTUV11120)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 18", Natural, 100/Case (CT18175)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- PARTNERS BRAND Cable Ties, 18#, 7", Natural, 1000/Case (CT718)
- TR INDUSTRIAL 22.8 in Ultra-Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88505)
- Partners Brand Cable Ties