Shop All Cable Ties
Partners Brand
Cable Ties, 18#, 4", Natural, 1000/Case
Mfr # CT418
Zoro # G4926069
product price: $30.29
/pk 1000, $0.03/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 0.10"
- Tensile Strength 18 lbs.
- Material Nylon
- Features Tamper Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT418
- Zoro # G4926069
- UPC # 841436047500
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.10" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lbs. |
Material | Nylon |
Features | Tamper Proof |
Additional Information | Tamper Proof |
Product Type | Cable Tying |
Product Name | CT418 Cable Tie |
Cable Manager Type | Cable Tie |
Product Color | Natural |
Product Material | Nylon |
Freight Class | 70 |
Description
Cable Ties,18,4 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, White (3SU1150-2BF60-1FA0)
- FLUKE Professional Tool Backpack, Heavy-Duty (FLUKE-PACK30)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BT84)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Yellow, 1000/Case (CT422C)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Yellow, 100/Case (CTID82)
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Fluorescent Pink, 1000/Case (CT145L)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- Partners Brand Cable Ties