Shop All Cable Ties
Partners Brand
Cable Ties, 120#, 8", Natural, 100/Case
Mfr # CT8120
Zoro # G4926087
product price: $29.45
/pk 100, $0.29/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Width 0.30"
- Tensile Strength 120 lbs.
- Material Nylon
- Features Tamper Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT8120
- Zoro # G4926087
- UPC # 841436047685
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.30" |
Height | 8" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 120 lbs. |
Material | Nylon |
Features | Tamper Proof |
Product Color | Natural |
Additional Information | Tamper Proof |
Product Type | Cable Tying |
Product Name | CT8120 Cable Tie |
Cable Manager Type | Cable Tie |
Product Material | Nylon |
Freight Class | 70 |
Description
Cable Ties,120,8 In.,Natural,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 4In (PLG-400)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (591)
- LINEMASTER Fmro Sp831111000Xa (SP-831-111000XA)
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Blue, 100/Case (CTID83)
- PARTNERS BRAND Cable Ties, 50#, 7", Natural, 1000/Case (CT750)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 (36J169)
- Partners Brand Cable Ties