Shop All Cable Ties
Partners Brand
Cable Ties, 120#, 6", Natural, 100/Case
Mfr # CT6120
Zoro # G4926096
product price: $28.39
/pk 100, $0.28/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width .300"
- Tensile Strength 120 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT6120
- Zoro # G4926096
- UPC # 848109025704
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6" |
Width | .300" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 120 lbs. |
Freight Class | 70 |
Description
Cable Ties,120,6 In.,Natural,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T150D4)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x6.12x4.38, Polyes (A664PHCW)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- PARTNERS BRAND Cable Ties, 120#, 26", Natural, 100/Case (CT26120)
- PARTNERS BRAND Cable Ties, 120#, 16", Natural, 100/Case (CT16120)
- PARTNERS BRAND Cable Ties, 120#, 18", Natural, PK100 (CT18120)
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- PARTNERS BRAND Metal Detectable Cable Ties, 40#, 8", Blue, PK100 (CTMD25)
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 27" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT27)
- Partners Brand Cable Ties