Partners Brand

Cable Ties, 120#, 21", Natural, 100/Case


product price: $47.19
/pk 100, $0.47/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width .300"
  • Tensile Strength 120 lbs.
  • Freight Class 70
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 21"
Width .300"

Details

Color natural
Item Cable Tie
Tensile Strength 120 lbs.
Freight Class 70

Description

Cable Ties,120,21 In.,Natural,PK100, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.