Shop All Cable Ties
Partners Brand
Cable Ties, 120#, 18", Natural, PK100
Mfr # CT18120
Zoro # G4926157
product price: $42.69
/pk 100, $0.43/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .300"
- Tensile Strength 120 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT18120
- Zoro # G4926157
- UPC # 848109025636
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 18" |
Width | .300" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 120 lbs. |
Freight Class | 70 |
Description
Cable Ties,120,18 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300024120S)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- ZORO SELECT Channel Angle Bracket, Gold (V321Y)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- PARTNERS BRAND Cable Ties, 120#, 26", Natural, 100/Case (CT26120)
- PARTNERS BRAND Cable Ties, 120#, 16", Natural, 100/Case (CT16120)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Yellow, 1000/Case (CT422C)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case (CTUV2150)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT265CL-PURPLE)
- Partners Brand Cable Ties