Shop All Cable Ties
Partners Brand
Cable Ties, 120#, 16", Natural, 100/Case
Mfr # CT16120
Zoro # G4926166
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .300"
- Tensile Strength 120 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CT16120
- Zoro # G4926166
- UPC # 848109028705
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 16" |
Width | .300" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 120 lbs. |
Freight Class | 70 |
Description
Cable Ties,120,16 In.,Natural,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Combination Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AFP2)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22969001)
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem (K4421M)
- HONEYWELL Ml6161B2024 24V Direct-Coupled (ML6161B202)
- PARTNERS BRAND Cable Ties, 120#, 18", Natural, PK100 (CT18120)
- PARTNERS BRAND Cable Ties, 120#, 10", Natural, 100/Case (CT10120)
- PARTNERS BRAND Cable Ties, 120#, 26", Natural, 100/Case (CT26120)
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Orange, 500/Case (CT185H)
- PARTNERS BRAND UV Cable Ties, 175#, 24", Black, PK100 (CTUV24175)
- NMC Cable Ties, 11" Black (SLF11-50)
- Partners Brand Cable Ties