Shop All Cable Ties
Partners Brand
Cable Ties, 120#, 10", Natural, 100/Case
Mfr # CT10120
Zoro # G4926209
product price: $31.55
/pk 100, $0.32/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .300"
- Tensile Strength 120 lbs.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT10120
- Zoro # G4926209
- UPC # 848109025582
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 10" |
Width | .300" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 120 lbs. |
Freight Class | 70 |
Description
Cable Ties,120,10 In.,Natural,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-250-R)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- PARTNERS BRAND Cable Ties, 120#, 16", Natural, 100/Case (CT16120)
- PARTNERS BRAND Cable Ties, 120#, 6", Natural, 100/Case (CT6120)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- PARTNERS BRAND Cable Ties, 50#, 15", Natural, PK1000 (CT1550)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- Partners Brand Cable Ties