Shop All Cable Clamps & Clips
Partners Brand
Cable Tie Mounts, 3/4" x 3/4", Black, 100/Case
Mfr # CTM33B
Zoro # G4926227
product price: $28.59
/pk 100, $0.29/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Band Width 3/4"
- Clamp Color Black
- Length 3/4"
- Color Black
- Slot Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTM33B
- Zoro # G4926227
- UPC # 848109025834
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Clamp Band Width | 3/4" |
Length | 3/4" |
Slot Height | 3/4" |
L x W | 3/4 x 3/4" |
Details
Item | Cable Tie Mounts,3/4x3/4",Black,PK100 |
Clamp Color | Black |
Color | Black |
Freight Class | 70 |
Cable Tie Capacity | Up to .14" 40 lbs. |
Description
Cable Tie Mounts,3/4x3/4 In.,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- HALEX 1/2In Rigid 1Hole Strap (61105B)
- EATON BUSSMANN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM3DU)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Yellow (HS359-S50-YELLOW)
- PARTNERS BRAND Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100 (CTM15B)
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Black, PK100 (CTM11B)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Natural, PK100 (CTM11N)
- NVENT CADDY Conduit Clip, Spring Steel (CS812D)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2ATA)
- MELTRIC 511P0N07443 HANDLE w/NPT SELF EJECTING (511P0N07443)
- Partners Brand Cable Clamps & Clips