Shop All Cable Clamps & Clips
Partners Brand
Cable Tie Mounts, 1"x1", Natural, PK100
Mfr # CTM11N
Zoro # G4926236
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Band Width 1"
- Clamp Color Natural
- Length 1"
- Color Natural
- Slot Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CTM11N
- Zoro # G4926236
- UPC # 848109025841
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Clamp Band Width | 1" |
Length | 1" |
Slot Height | 1" |
L x W | 1 x 1" |
Details
Item | Cable Tie Mounts,1x1",Natural,PK100 |
Clamp Color | Natural |
Color | Natural |
Freight Class | 70 |
Cable Tie Capacity | Up to .19" 50 lbs. |
Description
Cable Tie Mounts,1x1 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC (XTD4B2A)
- PANNET PanelBlank Fiber Adapter (FAPB)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511FC)
- PARTNERS BRAND Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100 (CTM15B)
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Black, PK100 (CTM11B)
- DISCO Copper Battery Cable Lugs 4 Gauge 5/16" Stud Size PK10 (17672PK)
- ELECTRONIC SPECIALTIES Bed Of Nails Test Clips (142-2)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37B0250B)
- ZSI LoopClamp, Dia.2 1/4 In HoleDia.17/32 In (LVZ-36)
- Partners Brand Cable Clamps & Clips