Shop All Cable Clamps & Clips
Partners Brand
Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100
Mfr # CTM15B
Zoro # G4926260
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Band Width 1 1/2"
- Clamp Color Black
- Length 1 1/2"
- Color Black
- Slot Height 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTM15B
- Zoro # G4926260
- UPC # 848109025872
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Clamp Band Width | 1 1/2" |
Length | 1 1/2" |
Slot Height | 1 1/2" |
L x W | 1 1/2 x 1 1/2" |
Details
Item | Cable Tie Mounts,1-1/2x1 1/2",PK100 |
Clamp Color | Black |
Color | Black |
Freight Class | 70 |
Cable Tie Capacity | Up to .30" 120 lbs. |
Description
Cable Tie Mounts,1-1/2x1 1/2 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFWRST20W)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Natural, PK100 (CTM11N)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Black, PK100 (CTM11B)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- GB CLAMP PLSTC BLK 3/8""CD15 (PPC-1538UVB)
- Partners Brand Cable Clamps & Clips