Shop All Cable Ties
Partners Brand
Cable Tie Kit , Assorted, Natural, 1000/Case
Mfr # CTKIT10
Zoro # G0924106
product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Assorted
- Color Natural
- Material Nylon
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTKIT10
- Zoro # G0924106
- UPC # 848109032610
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | Assorted |
Details
Color | Natural |
Item | Cable Tie Kit,Assorted,Natural |
Material | Nylon |
Freight Class | 70 |
Description
Cable Tie Kit,Assorted,Natural, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 300A, Fast-Acting, 700V AC, Bolt-On (FWP-300A)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65341)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-063-0-4)
- PARTNERS BRAND Cable Tie Kit , Assorted, Assorted Colors, 1000/Case (CTKIT15)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Yellow, 100/Case (CTID86)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case (CTUV718)
- PARTNERS BRAND Cable Ties, 120#, 10", Natural, 100/Case (CT10120)
- Partners Brand Cable Ties