Shop All Cable Tie Tools
Partners Brand
Cable Tie Gun, CTG706, Red, 1/Each
Mfr # CTG706
Zoro # G4926297
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Material Heavy-Duty Metal
- Color Red
- Product Type Cable Tie Tool
- Product Material Metal
- Additional Information Cuts ties up to .35 wide and 18-175# tensile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTG706
- Zoro # G4926297
- UPC # 841436057486
- Country of Origin China
- Category Cable Tie Tools
Details
Item - Cable Tie Tool | Cable Tie Tension Tool |
Cable Tie Material | Heavy-Duty Metal |
Item | Cable Tie Gun,CTG706,Red |
Color | Red |
Product Type | Cable Tie Tool |
Product Material | Metal |
Additional Information | Cuts ties up to .35 wide and 18-175# tensile |
Product Name | Cable Tie Gun |
Freight Class | 70 |
Description | Heavy-Duty Gun - Metal |
Description
Cable Tie Gun,CTG706,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Flow Switch, 18 mm Connection, SS (SI5006)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L200PQG)
- MELTRIC 39-38961 INLET (39-38961)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - Natural Nylon - 100 pcs (CT280)
- PARTNERS BRAND Cable Tie Gun, CTG704, Blue, 1/Each (CTG704)
- PARTNERS BRAND Cable Tie Gun, CTG702, Blue, 1/Each (CTG702)
- PROSKIT Cable Tie Fastening Tool, Nylon Ties (CP-383)
- TITAN Cable Tie Gun (TIT11416)
- GARDNER BENDER Cable Wraptor Ex-Large (CW-T4RR20)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- KABLE KONTROL Stainless Steel Cable Tie Tool Gun - For 200 lbs Tensile Strength Ties (TGSS-01)
- Partners Brand Cable Tie Tools