Shop All Cable Tie Tools
Partners Brand
Cable Tie Gun, CTG704, Blue, 1/Each
Mfr # CTG704
Zoro # G4926306
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Material Metal
- Color Blue
- Product Name Cable Tie Gun
- Product Material Metal
- Product Type Cable Tie Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTG704
- Zoro # G4926306
- UPC # 841436057479
- Country of Origin China
- Category Cable Tie Tools
Details
Item - Cable Tie Tool | Cable Tie Tension Tool |
Cable Tie Material | Metal |
Item | Cable Tie Gun,CTG704,Red |
Color | Blue |
Product Name | Cable Tie Gun |
Product Material | Metal |
Product Type | Cable Tie Tool |
Additional Information | Cuts ties up to .19 wide and 18-50# tensile |
Description | Economy Gun - Metal |
Freight Class | 70 |
Description
Cable Tie Gun,CTG704,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30012S)
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-1LBL-RC-A/125N)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC (BP/GDC-5A)
- PARTNERS BRAND Cable Tie Gun, CTG702, Blue, 1/Each (CTG702)
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-001)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- TY-RAP Cable Tie Gun, LD, 50 to 120 lb., Nylon (WT2-TB)
- EVERMARK EverMark EM-200 Cable Tie Tensioning Tool (EM-200)
- TY-RAP Cable Tie Gun, HD, 50 to 120 lb., Nylon (ERG120)
- Partners Brand Cable Tie Tools