Shop All Cable Tie Tools
Partners Brand
Cable Tie Gun, CTG702, Blue, 1/Each
Mfr # CTG702
Zoro # G4926315
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Material Plastic
- Color Blue
- Product Name Cable Tie Gun
- Product Color Blue
- Product Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTG702
- Zoro # G4926315
- UPC # 841436057462
- Country of Origin Multiple
- Category Cable Tie Tools
Details
Item - Cable Tie Tool | Cable Tie Tension Tool |
Cable Tie Material | Plastic |
Item | Cable Tie Gun,CTG702,Blue |
Color | Blue |
Product Name | Cable Tie Gun |
Product Color | Blue |
Product Material | Plastic |
Product Type | Cable Tie Tool |
Additional Information | Cuts ties up to .19 wide and 18-50# tensile |
Freight Class | 70 |
Description | Economy - Plastic |
Description
Cable Tie Gun,CTG702,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Black (CSX-2-59-BK)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- EATON Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- INTERMATIC Door Assembly with Electronics, ET90000 (ET9100)
- PARTNERS BRAND Cable Tie Gun, CTG704, Blue, 1/Each (CTG704)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- KABLE KONTROL Plastic Body Cable Tie Gun For Nylon Ties (18 Lbs - 50 Lbs Test) (CTG-70)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- TITAN Cable Tie Gun (TIT11416)
- C.K Cable Tie Gun (495003)
- Partners Brand Cable Tie Tools