Shop All Security Seals
Partners Brand
Cable Seals, 3/16" x 76", Black, PK20
Mfr # SE1081B
Zoro # G9672355
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Galvanized Steel
- Primary Color Black
- Useable Length 76"
- Width 3/16"
- Weight 10.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SE1081B
- Zoro # G9672355
- UPC # 848109066691
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 76" |
Width | 3/16" |
Details
Security Seal Primary Material | Galvanized Steel |
Primary Color | Black |
Weight | 10.82 |
Description
3/16 x 76" Cable Seals - Black Strong, galvanized steel cable provides durability and strength. Embossed with sequential numbering and the word "Secured". Tool-less application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover Linen, Navy with, PK3 (938903)
- START INTERNATIONAL Tape Liner Remover (TDLR050-15)
- VELVAC 9" Aluminum Document Holder W/Keeper, 090115 (090115)
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 1/2"W x 200'L x 0.020" Thick (1220-SS)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Black, PK50 (SE1070B)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Blue, PK100 (SE1050BL)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- PARTNERS BRAND Wire Padlock Seals, 2 1/2", Red, 1000/Case (SE1023R)
- PARTNERS BRAND Cable Seals, 1/16" x 12" Black, PK100 (SE1050B)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- TYDENBROOKS Tug-Tight Seal, 18", White, 40 Lb, PK1000 (32011181-10)
- Partners Brand Security Seals