Shop All Security Seals
Partners Brand
Cable Seals, 3/16" x 12", Black, PK50
Mfr # SE1075B
Zoro # G9672538
product price: $334.99
/pk 50, $6.70/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Galvanized Steel
- Primary Color Black
- Useable Length 12"
- Width 3/16"
- Weight 8.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1075B
- Zoro # G9672538
- UPC # 848109066660
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 12" |
Width | 3/16" |
Details
Security Seal Primary Material | Galvanized Steel |
Primary Color | Black |
Weight | 8.96 |
Description
3/16 x 12" Cable Seals - Black Strong, galvanized steel cable provides durability and strength. Embossed with sequential numbering and the word "Secured". Tool-less application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-400H)
- 3M ExtremeSelngTpe4411GGry, 40ml, PK6 (4411G)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 8", Kraft, 25/Bundle (11R251)
- TOPS Receiving Record Book, 5-1/2 x 7-7/8, 3-Pt (TOP46260)
- PARTNERS BRAND Pull Tight Seals, 9", Red, 100/Case (SE1001R)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Blue, PK50 (SE1060BL)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- PARTNERS BRAND Cable Seals, 1/16" x 12" Black, PK100 (SE1050B)
- PARTNERS BRAND Easy Lock Seals, 15/16", Blue, 1000/Case (SE1021BL)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (MAGNUM BLUE50)
- Partners Brand Security Seals