Shop All Security Seals
Partners Brand
Cable Seals, 1/8" x 24", Blue, PK50
Mfr # SE1070BL
Zoro # G9672486
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Galvanized Steel
- Primary Color Blue
- Useable Length 24"
- Width 1/8"
- Weight 6.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SE1070BL
- Zoro # G9672486
- UPC # 848109066646
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 24" |
Width | 1/8" |
Details
Security Seal Primary Material | Galvanized Steel |
Primary Color | Blue |
Weight | 6.58 |
Description
1/8 x 24" Cable Seals - Blue Strong, galvanized steel cable provides durability and strength. Embossed with sequential numbering and the word "Secured". Tool-less application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Storage Box, 12 PK (32450)
- QUARTET Infinity Magnetic Glass Marker Board, 72 x 48, White (G7248W-A)
- COMPLYRIGHT Employee Medical Records Folder, PK25 (A2211)
- CANON 4538C001 (GI-21) Ink, Magenta (4538C001)
- PARTNERS BRAND Pull Tight Seals, 18", Blue, 100/Case (SE1013BL)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Blue, PK200 (SE1040BL)
- PARTNERS BRAND Cable Seals, 1/16" x 12" Black, PK100 (SE1050B)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Blue, PK100 (SE1050BL)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- Partners Brand Protective Packaging