Shop All Security Seals
Partners Brand
Cable Seals, 1/8" x 12", Blue, PK50
Mfr # SE1060BL
Zoro # G9672014
product price: $256.99
/pk 50, $5.14/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Galvanized Steel
- Primary Color Blue
- Useable Length 12"
- Width 1/8"
- Weight 4.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1060BL
- Zoro # G9672014
- UPC # 848109066615
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 12" |
Width | 1/8" |
Details
Security Seal Primary Material | Galvanized Steel |
Primary Color | Blue |
Weight | 4.94 |
Description
1/8 x 12" Cable Seals - Blue Strong, galvanized steel cable provides durability and strength. Embossed with sequential numbering and the word "Secured". Tool-less application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAVISION Tamper Evident Tape, Polyester, Red, 2inW (PVT2R-217D-180)
- AMPAD White Medium Dual Pad, 100 Pg (20-323)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS 75M)
- HAMMERMILL Laser Paper, 8-1/2 x 14 In, White, PK500 (HAM104612)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Blue, PK200 (SE1040BL)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", White, 100/Case (SE1027W)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Blue, PK50 (SE1070BL)
- Partners Brand Protective Packaging