Shop All Security Seals
Partners Brand
Cable Seals, 1/8" x 12", Black, PK50
Mfr # SE1060B
Zoro # G9672206
product price: $256.99
/pk 50, $5.14/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Galvanized Steel
- Primary Color Black
- Useable Length 12"
- Width 1/8"
- Weight 4.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1060B
- Zoro # G9672206
- UPC # 848109066608
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 12" |
Width | 1/8" |
Details
Security Seal Primary Material | Galvanized Steel |
Primary Color | Black |
Weight | 4.84 |
Description
1/8 x 12" Cable Seals - Black Strong, galvanized steel cable provides durability and strength. Embossed with sequential numbering and the word "Secured". Tool-less application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Pocket Folder, Blue, 11 Pt. Stock, PK25 (PFX32902)
- ADVANTUS Security ID Badge Holder, Vertical, 3 3/8w x 4 1/4h, Clear, PK50 (75419)
- GLOBAL INDUSTRIAL Packing List Envelopes W/Print, 4-1/2L x 5-1/2W, Orange, 1000PK (412403)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", White, PK200 (SE1040W)
- PARTNERS BRAND Cable Seals, 1/16" x 12" Black, PK100 (SE1050B)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- PARTNERS BRAND Pull Tight Seals, 18", Blue, 100/Case (SE1013BL)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Blue, PK50 (SE1060BL)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Red, PK100 (SE1050R)
- Partners Brand Security Seals