Shop All Security Seals
Partners Brand
Cable Seals, 1/16" x 12", Red, PK100
Mfr # SE1050R
Zoro # G9680965
product price: $314.99
/pk 100, $3.15/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Galvanized Steel
- Primary Color Red
- Useable Length 12"
- Width 1/16"
- Weight 3.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1050R
- Zoro # G9680965
- UPC # 848109066592
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 12" |
Width | 1/16" |
Details
Security Seal Primary Material | Galvanized Steel |
Primary Color | Red |
Weight | 3.44 |
Description
1/16 x 12" Cable Seals - Red Strong, galvanized steel cable provides durability and strength. Embossed with sequential numbering and the word "Secured". Tool-less application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Strap Clip Self-Lam Badge Holder, PK25 (97101)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- OXO INTERNATIONAL Kitch And Herb Scissors (1072121)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- PARTNERS BRAND Easy Lock Seals, 15/16", Blue, 1000/Case (SE1021BL)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Blue, PK100 (SE1050BL)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- COFAIR PRODUCTS Cofair Products TS4100 4 in. x 100 ft. Tite Seal Self-Adhesive Waterproof Flashing (577314)
- Partners Brand Protective Packaging