Shop All Security Seals
Partners Brand
Cable Seals, 1/16" x 12" Black, PK100
Mfr # SE1050B
Zoro # G9671996
product price: $314.99
/pk 100, $3.15/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Galvanized Steel
- Primary Color Black
- Useable Length 12"
- Width 1/16"
- Weight 3.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1050B
- Zoro # G9671996
- UPC # 848109066578
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 12" |
Width | 1/16" |
Details
Security Seal Primary Material | Galvanized Steel |
Primary Color | Black |
Weight | 3.26 |
Description
1/16 x 12" Cable Seals - Black Strong, galvanized steel cable provides durability and strength. Embossed with sequential numbering and the word "Secured". Tool-less application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Ambidextrous (18300)
- SOLAR GROUP Solar Group 250396 Galvanized Double Door Mailbox; Outback Black (250396)
- PARTNERS BRAND Corrugated Boxes, 16"x10"x6", Kraft, PK25 (16106)
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- PARTNERS BRAND Easy Lock Seals, 15/16", Blue, 1000/Case (SE1021BL)
- PARTNERS BRAND Pull Tight Seals, 18", Blue, 100/Case (SE1013BL)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", White, PK200 (SE1040W)
- Partners Brand Protective Packaging