Shop All Hand Soap & Lotion Dispensers
Partners Brand
C-Fold/Multi-Fold Hand Towel Dispenser, 14.75" x 11.38" x 4", Brushed Steel, 1/Case
Mfr # TTD128
Zoro # G7947827
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Brushed Steel
- Height 4"
- Width 11.38"
- Length 14.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # TTD128
- Zoro # G7947827
- UPC # 848109059082
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 4" |
Width | 11.38" |
Length | 14.75" |
Details
Item | C-Fold/Multi-Fold Hand Towel Dispenser,1 |
Material | Steel |
Color | Brushed Steel |
Weight | 5.6 |
Description
C-Fold/Multi-Fold Hand Towel Dispenser,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubber Sponge, White, 6"L, 3-1/2"W, PK20 (2NTH2)
- DIVERSEY Block Whitener, 1 gal, PK4 (101109766)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 100 PK (78526)
- BLUE MAGIC Carpet Spot Remover and Stain Lifter, Aerosol Can, 22 Oz (900-06)
- MCKESSON Soap Dispenser, 1000 mL (53-1000)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, White, PK8, 8PK (TF2WHI)
- TORK Tork Liquid Skincare Dispenser for Liquid Soap and Hand Sanitizer White S1, Economical (570020A)
- NORTH AMERICAN PAPER Gritty Foam Dispenser (GPF3LDQ)
- RUBBERMAID COMMERCIAL Cleaner System Dispenser, 400mL, White (FG402310)
- COASTWIDE J-SERIES AUTOMATIC HAND SOAP DISPENSER, 1,200 ML, 6.02 X 4 X 11.98, BLACK (24405522)
- PFISTER Pfister Flange Soap Dspnsr Rz (961-003U)
- Partners Brand Hand Soap & Lotion Dispensers